Masterflex Liquid Flow Switch, 90° Port, SPDT, 0.1 GPM

Representative image only.
Masterflex Item # EW-32775-00
Install switch at pipe elbow effortlessly
  • Durable switch with 225°F (107°C) max temperature and 250 psi at 70°F max pressure
  • Chemically resistant — wetted materials Ryton® PPS, Viton®, 316 SS, and epoxy
  • Effortlessly install with 9/16-18 UNF connections
  • Flow setting of 0.1 GPM

$150.00USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Height (")1867
  • Max Pressure (PSI)250
  • Max Flow Rate (GPM)0.1
  • Wetted MaterialsRyton® PPS, Viton®, 316 SS, and epoxy
  • Max Operating Temperature (° F)225
  • Max Operating Temperature (° C)107
  • DescriptionLiquid flow switch with 90° port; SPDT, 0.1 GPM

Key Features

  • Durable switch with 225°F (107°C) max temperature and 250 psi at 70°F max pressure
  • Chemically resistant — wetted materials Ryton® PPS, Viton®, 316 SS, and epoxy
  • Effortlessly install with 9/16-18 UNF connections
  • Flow setting of 0.1 GPM

More About this Item

No need to cut a straight pipe to install your flow switch. These SPDT switches with 90° ports easily fit where a pipe elbow would be installed. Use a 50 µm filter to protect your switch. Switches include 24" (61.0 cm) L leads.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat