Masterflex Liquid Flow Switch for Threaded Plastic Piping, Open; 2.5 GPM

Representative image only.
Masterflex Item # EW-32774-68
Connects quickly to threaded plastic piping
  • Chemically resistant — wetted materials stainless steel and polypropylene
  • Effortlessly install with 1/2" NPT(M) connections
  • NSF and FDA approved

PRODUCT OPTIONS

$107.70USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)100
  • Height (")40749
  • Max Flow Rate (GPM)2.5
  • Wetted Materialspolypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • Process Connection (NPT(F))3/4
  • DescriptionLiquid flow switch for threaded plastic piping; 2.5 GPM

Key Features

  • Chemically resistant — wetted materials stainless steel and polypropylene
  • Effortlessly install with 1/2" NPT(M) connections
  • NSF and FDA approved

More About this Item

These normally open switches have 3/4" NPT(F) ports for a quick connection to threaded plastic piping. Polypropylene and stainless steel wetted parts offer excellent chemical resistance. The materials are also NSF approved and FDA compliant; approved for potable water treatment applications such as chlorinators, purifiers, and heaters. Switches include 24" lead wires.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat