Masterflex Low-Flow Peristaltic Pump, Reversible, 0.14 to 4 mL/min, Remote Control; 12 VDC

Representative image only.
Masterflex Item # EW-73160-25
Variable-flow reversible peristaltic pump
  • Flow ranges from 0.03 to 4 mL/min
  • Run dry without damage to pump

PRODUCT OPTIONS

$368.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)4
  • Min Flow Rate (mL/min)0.14
  • Max Flow Rate (Strokes/min)22
  • Max Pressure (PSI)10
  • Suction Lift, Wet (in H₂O)144
  • Suction Lift, Wet (mm of H₂O)3658
  • Power (VDC)12
  • Wetted MaterialsSilicone
  • Inlet Connection0.8, 1.6, 3.0 mm ID tubing
  • Outlet Connection0.8, 1.6, 3.0 mm ID tubing
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Duty Cycle IntermittentYes
  • Height (in)3.8125
  • Width (cm)14
  • Length (in)3.3125
  • Height (cm)9.7
  • Width (in)5.5
  • Length (cm)8.4
  • DescriptionPeristaltic Pump, Reversible, Remote; 0.14-4 mL/min, 12 VDC

Includes

Silicone tube sets included; Norprene® and Viton® tubing sets available

Key Features

  • Flow ranges from 0.03 to 4 mL/min
  • Run dry without damage to pump

More About this Item

These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to achieve flow rates from 0.03 to 4 mL/min.

Order power supply separately. Wall mount power supply, 115 VAC/12 VDC with US standard plug sold separately as part number 73160-50. Wall mount power supply, 230 VAC/12 VDC with EU plug sold separately as part number 73160-52.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat