Masterflex Manifold Mixing Solenoid Valve, PEEK; 3 In/1 Out; 12VDC

Representative image only.
Masterflex Item # EW-01356-05
Stand up to aggressive fluids
  • Excellent for multiple liquid or gas control systems with aggressive or high-purity fluids
  • PTFE or PEEK wetted parts
  • Continuous duty and high cycle life
  • Suitable for pressure or vacuum service

PRODUCT OPTIONS

$555.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4"-28 UNF
  • Connection TypeUNF
  • Inlet Port1/4"-28 UNF
  • Orifice (in)0.0625
  • Orifice (mm)1.5875
  • Seal MaterialPTFE
  • Max Pressure (PSI)Inlet port: 20 / Common port: 35
  • Power (VDC)12
  • Watts2.6
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Wetted MaterialsPEEK, PTFE
  • Flow Pattern3 Solenoid, 3 inlet, 1 outlet
  • DescriptionManifold Mixing Solenoid Valve, PEEK; 3 In/1 Out; 12VDC

Key Features

  • Excellent for multiple liquid or gas control systems with aggressive or high-purity fluids
  • PTFE or PEEK wetted parts
  • Continuous duty and high cycle life
  • Suitable for pressure or vacuum service

More About this Item

These normally closed solenoid mixing valves feature low power consumption, minimal dead volume, and fast response time for all your mixing needs. All valves come with 15" (26 gauge) PTFE coated lead wires. Special orders are available for valves with different diaphragm and body material, or larger flow values — call for more information.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat