Masterflex L/S® MasterSense™ Pump, Profibus Network-Compatible with MasterflexLive®, with Easy-Load® Pump Head for Precision Tubing; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-77920-50
Complete pump systems for accurate fluid delivery – with an intuitive touch-screen interface
  • Precise, repeatable performance that is quick and easy to set up and program
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal

PRODUCT OPTIONS

$4,205.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Include today…

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Digital
  • Pump SeriesL/S
  • Min RPM0.1
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate (mL/min)480
  • Min Flow Rate (mL/min)0.08
  • Max Flow Rate Per Channel (mL/min)480
  • Min Flow Rate Per Channel (mL/min)0.08
  • Drive07526-12 (L/S® MasterSense™ Drive with Profibus and MasterflexLive®)
  • Pump Head07514-30 (L/S® Easy-Load® Head with Open-Head Sensor)
  • Tubing06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
  • Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18
  • Drive IP ratingIP 33
  • Washdown CapableNo
  • Accuracy±0.1% (0.1 rpm at 600 rpm)
  • Number of Rollers4
  • Duty CycleContinuous
  • Power (VAC)90 to 260
  • Power (amps)2.2 / 1.1
  • Power (Hz)50/60
  • Width (in)7.6
  • Height (in)8.5
  • Length (in)12.45
  • Width (cm)19.4
  • Height (cm)21.6
  • Length (cm)31.6
  • Open-Head SensorYes
  • Housing MaterialABS Plastic and Aluminum
  • Remote I/OProfibus, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible MotorYes
  • Anti-DripNo
  • Cloud ConnectedYes
  • Digital DispensingYes
  • DescriptionL/S MasterSense Pump with Easy-Load Pump Head (thin wall), with Profibus, 0.1 to 600 rpm
Two year warranty

Includes

drive, pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Precise, repeatable performance that is quick and easy to set up and program
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level.
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy, minimize sample loss, and eliminate foaming

More About this Item

These Masterflex® L/S® MasterSense™ drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint—even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

MasterflexLive® is a secure, cloud-enabled platform for monitoring and control of Masterflex pumps; get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

This pump system offers a flow range from 0.08 to 480 mL/min with the included L/S 16 tubing. Pump head accepts all L/S Precision tubing sizes for a full range of 0.006 to 2300 mL/min.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat