Masterflex Mechanically Coupled High-Head Centrifugal Pump, 240 GPM/128 ft, 304 SS; 208-230/460 VAC

Representative image only.
Masterflex Item # EW-70725-36
Rugged continuous-duty service with chemical and corrosion resistance
  • Close-coupled design saves space; simplifies maintenance and installation
  • Stainless steel liquid end components deliver corrosion resistance
  • Versatile mounting can be installed horizontally or vertically
  • Back-pullout construction assembly allows overhaul of impeller and seal without disturbing suction and discharge connections
  • Top centerline discharge and foot support under casing ensures self-venting and reduces misalignment from pipe loads

PRODUCT OPTIONS

$2,165.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)240
  • Max Flow Rate (LPM)908.5
  • Max Head (ft)128
  • Max Head (m)39
  • Max Pressure (PSI)230
  • Max Pressure (bar)8.6
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)230 / 460
  • Power (Hz)60
  • Power (amps)12.6/6.3
  • Wetted Materials304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
  • Inlet Connection2.5" flange
  • Outlet Connection1.5" flange
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Viscosity (cP)352
  • Duty Cycle ContinuousYes
  • Width (in)8.375
  • Length (in)9.9375
  • Height (in)19.1875
  • Width (cm)21.3
  • Length (cm)25.2
  • Height (cm)48.7
  • Motor hp5
  • DescriptionMechanically Coupled 304 SS Pump, High-Head, 240 GPM, 5 Hp, 208-230/460 VAC

Includes

Conduit box for hard-wiring.

Key Features

  • Close-coupled design saves space; simplifies maintenance and installation
  • Stainless steel liquid end components deliver corrosion resistance
  • Versatile mounting can be installed horizontally or vertically
  • Back-pullout construction assembly allows overhaul of impeller and seal without disturbing suction and discharge connections
  • Top centerline discharge and foot support under casing ensures self-venting and reduces misalignment from pipe loads
  • High operating efficiency lowers operating costs
  • Maximum flow rate 240 GPM
  • Maximum feet of head 128 ft
  • Operates on 208-230/460 VAC

More About this Item

The mechanically coupled centrifugal pumps, constructed of 304 stainless steel, are ideal for food and pharmaceutical processing plants, as well as water and wastewater treatment centers. They feature high-quality mechanical shaft seals and O-rings. Also available are optional materials for high-temperature and chemical-duty operations. Contact an Application Specialist for more information.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat