Masterflex Mechanically Coupled Self-Priming Centrifugal Pump, 18 GPM, 304 SS; 115/230 VAC

Representative image only.
Masterflex Item # EW-75505-72
Chemical-resistance pump heads provide dependable performance and continuous service
  • Mechanically close-coupled design saves space and simplifies installation and maintenance
  • Back pullout construction — assembly and overhaul of impeller and seal without distorting suction and discharge connections
  • Top centerline discharge and foot support under casing ensure self-venting and reduce misalignment from pipe loads
  • Maximum flow rate 18 GPM
  • Maximum feet of head 180 ft

PRODUCT OPTIONS

$1,191.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)18
  • Max Flow Rate (LPM)68.1
  • Max Head (ft)180
  • Max Head (m)54.9
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)115 / 230
  • Power (Hz)60
  • Power (amps)19.7/9.8
  • Power (Phase)1
  • Wetted Materials304 SS pump head and impeller; SS shaft; Type 21 mechanical seals (carbon vs. ceramic/Viton®); and Viton O-rings
  • Max Temperature (° F)113
  • Max Temperature (° C)45
  • Duty Cycle ContinuousYes
  • Width (in)9.1875
  • Length (in)19.5
  • Height (in)8.3125
  • Width (cm)23.3
  • Length (cm)49.5
  • Height (cm)21.1
  • Motor hp1-1/2
  • Description304 SS Mechanical Seal Self-Priming Pump; 18 GPM/180 ft, 115/230V

Includes

Conduit box for hard-wiring.

Key Features

  • Mechanically close-coupled design saves space and simplifies installation and maintenance
  • Back pullout construction — assembly and overhaul of impeller and seal without distorting suction and discharge connections
  • Top centerline discharge and foot support under casing ensure self-venting and reduce misalignment from pipe loads
  • Maximum flow rate 18 GPM
  • Maximum feet of head 180 ft
  • Operates on 115/230 VAC

More About this Item

The mechanically coupled centrifugal pumps, constructed of 304 stainless steel, are ideal for food and pharmaceutical processing plants, as well as water and wastewater treatment centers. They feature high-quality mechanical shaft seals and O-rings. Also available are optional materials for high-temperature and chemical-duty operations. Contact an Application Specialist for more information.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat