Masterflex Metering Pump System, 43 mL/min, 15 gal Tank; 115VAC 60Hz

Representative image only.
Masterflex Item # EW-76303-10
Complete, self-contained system for metering precise amounts of fluid
  • Maximum flow up to 480 ml/min│Durable polyethylene tank with extra heavy wall thickness for enhanced strength│Available in 15 and 30 gallon capacities
  • Unit fits easily in any out-of-the-way corner
  • Top-mounted, multi-position tank opening — leave open, closed or vented

PRODUCT OPTIONS

$789.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)0.01
  • Max Flow Rate (GPH)0.6
  • Max Flow Rate (mL/min)43
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Power (VAC)115
  • Power (Hz)60
  • Wetted Materialspolypropylene pump head, PVDF cartridge fittings, ceramic ball valves, Hastelloy C® springs, O-rings of Viton® fluoroelastomer, and an ethylene propylene (EP) diaphragm coated with TFE fluoropolymer
  • Max Temperature (° F)130
  • Max Temperature (° C)54
  • Max Viscosity (cP)1000
  • Duty Cycle ContinuousYes
  • Width (in)19.5
  • Length (in)15.5
  • Height (in)22
  • DescriptionMetering Pump System 15-gal; 43 mL/min Max, 115VAC/60Hz

Key Features

  • Maximum flow up to 480 ml/min│Durable polyethylene tank with extra heavy wall thickness for enhanced strength│Available in 15 and 30 gallon capacities
  • Unit fits easily in any out-of-the-way corner
  • Top-mounted, multi-position tank opening — leave open, closed or vented

More About this Item

Metering, injector features heavy-duty, double ball valve pump head — enhanced priming capabilities make it exceptional for purging air and gas.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat