Masterflex Microbore Transfer Tubing, Tygon® ND-100-80, 0.040" ID x 0.070" OD; 100 Ft

Representative image only.
Masterflex Item # EW-06419-04
Clear formulation for easier sample viewing
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$86.00USD / Roll of 1

BUY MORE & SAVE

  • 1-3$86.00USD / Roll of 1
  • 4-9$77.40USD / Roll of 1
  • 10-19$73.10USD / Roll of 1
  • 20+$68.80USD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon® ND-100-80
  • Tubing OD (in)5/64
  • Tubing OD (mm)1.78
  • Tubing ID (in)1/25
  • Tubing ID (mm)1.02
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.38
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Min Temperature (° F)-25
  • Max Temperature (° F)185
  • Min Temperature (° C)-31
  • Max Temperature (° C)85
  • Length (ft)100
  • Length per Pack (ft)100
  • Length (m)30.5
  • Length per Pack (m)30.5
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsNon-DEHP;USP
  • DescriptionMicrobore Transfer Tubing, Tygon® ND-100-80, 0.040" ID x 0.070" OD; 100 Ft

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 0.040" ID x 0.070" OD

More About this Item

Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements.
Temperature range: -25 to 185°F (-31 to 85°C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat