Masterflex Normally Open Flow Switch for Low Pressure-Drop Liquids; 0.5 GPM

Representative image only.
Masterflex Item # EW-32776-00
Minimizes flow constriction
  • Provides low pressure drop
  • Maximum flow rate of 0.5 GPM

PRODUCT OPTIONS

$129.70USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)200
  • Max Flow Rate (GPM)0.5
  • Max Flow Rate (mL/min)1892
  • Wetted MaterialsPP, Ryton® PPS, Viton®, and 316 SS
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • Power20 VA
  • Electrical Connections1/4" male quick connect terminals
  • DescriptionNormally open flow switch for liquids; 0.5 GPM

Includes

1/4" male quick connect terminals.

Key Features

  • Provides low pressure drop
  • Maximum flow rate of 0.5 GPM

More About this Item

These SPST switches feature a unique, dual-diameter, internal bore and piston configuration to minimize flow constriction and provide low pressure drop. Use a 150 um filter to protect your switch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat