Masterflex L/S® High-Performance Precision Pump Tubing, Norprene® A-60-G, L/S 35; 50 ft

Representative image only.
Masterflex Item # EW-06404-35
Well-suited for vacuum/pressure applications
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$156.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$156.00USD / Pkg of 1
  • 4-9$140.40USD / Pkg of 1
  • 10-19$132.60USD / Pkg of 1
  • 20+$124.80USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationTygon A-60-G
  • L/S Masterflex tubing size35
  • Hose Barb Size (in)3/8
  • Tubing ID (mm)7.9
  • Tubing ID (in)0.311
  • Max Flow Rate (mL/min)2600
  • Max Pressure (PSI)35
  • Max Pressure (bar)2.4
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Regulatory ApprovalsNon-Phthalate;Non-DEHP
  • DescriptionTygon tubing A-60-G, L/S 35, 50 ft.
Certificate of Compliance

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: L/S 35

More About this Item

Applications: For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance
Characteristics: Nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance, opaque black

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat