Masterflex Open Impeller Centrifugal Pump, 175 GPM/46 ft, 304 SS; 230V

Representative image only.
Masterflex Item # EW-75506-03
Suitable for suspended solids
  • Close-coupled design offers smallest possible footprint to save space
  • Back-pullout construction allows for servicing of pump without disturbing inlet and outlet piping
  • Top centerline discharge ensures self-venting of entrapped gases
  • Maximum flow rate 175 GPM
  • Maximum feet of head 46 ft

PRODUCT OPTIONS

$1,146.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)175
  • Max Flow Rate (LPM)662.4
  • Max Head (ft)46
  • Max Head (m)14
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Max Motor RPM (rpm)3450
  • Motor TypeTEFC
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)9.80
  • Power (Phase)1
  • Wetted Materials304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle ContinuousYes
  • Width (in)7.125
  • Length (in)14.375
  • Height (in)10
  • Width (cm)18.1
  • Length (cm)36.5
  • Height (cm)25.4
  • Motor hp2
  • Description304 SS Open-Impeller Centrifugal Pump; 175 GPM/46 ft, 230V

Includes

Conduit box for hard-wiring.

Key Features

  • Close-coupled design offers smallest possible footprint to save space
  • Back-pullout construction allows for servicing of pump without disturbing inlet and outlet piping
  • Top centerline discharge ensures self-venting of entrapped gases
  • Maximum flow rate 175 GPM
  • Maximum feet of head 46 ft
  • Operates on 230 VAC

More About this Item

Typical applications include food process, cooling systems, beverage processing and pharmaceutical services. The open impeller design means the pump can easily handle suspended solids up to a 3/4" spherical shape. Pumps are non-overloading and rated for continuous duty throughout entire operating range for reliable performance and long life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat