Masterflex Optical Sensor Controller for Single-Point Detection And Control

Representative image only.
Masterflex Item # EW-32772-50
Converts standard 110 VAC line current to 10 to 28 VDC input power
  • Easily covert VAC to VDC

$431.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Process Temperature (° C)70
  • Min Process Temperature (° F)-13
  • Power (VAC)120
  • Height (in)4.9375
  • Width (in)23.03125
  • Length (in)3
  • DescriptionOptical Sensor Controller; Allows For Single-point Detection And Control

Key Features

  • Easily covert VAC to VDC

More About this Item

Controller converts standard 110 VAC line current to the 10 to 28 VDC input power required for optical sensor operation, and provides an SPDT, 5 A relay output for direct control of moderate loads. Input voltage: 120 VAC, 50/60Hz. Max current draw: 70 mA at 120 VAC. Operating temperature: –13 to 158°F (–25 to 70°C). Electrical connections: eight ¼" male spade terminals. Dimensions: 3"L x 23-1/32"W x 4-15/16"H

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat