Masterflex Particle Tolerant Solenoid Valve, 2-way, Normally Closed; 24 VDC

Representative image only.
Masterflex Item # EW-98305-26
Particles will not cause damage
  • Special elastomer diaphragm and seals are forgiving of particulate matter that would typically damage a plastic valve seat
  • Inert materials — excellent chemical resistance
  • Molded PEEK valve bodies
  • Excellent choice for demanding low-flow applications where minimum size and internal volume are important

PRODUCT OPTIONS

$155.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4"-28 UNF
  • Connection TypeUNF
  • Inlet Port1/4"-28 UNF
  • Orifice (in)0.0787
  • Orifice (mm)2
  • Max Pressure (PSI)Inlet: 29 Outlet: 14
  • Power (VDC)24
  • Watts2.6
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Wetted MaterialsPEEK body, PTFE diaphragm, Perfluor® seat/seal; ceramic stem
  • Response15 msec
  • DescriptionParticle Tolerant Solenoid Valve, two-way, normally closed, 24 VDC, 2.0 mm

Key Features

  • Special elastomer diaphragm and seals are forgiving of particulate matter that would typically damage a plastic valve seat
  • Inert materials — excellent chemical resistance
  • Molded PEEK valve bodies
  • Excellent choice for demanding low-flow applications where minimum size and internal volume are important

More About this Item

These Masterflex® particle tolerant solenoid valves feature a apecial Perfluor™ soft elastomer diaphragm and seals, which are forgiving of particulate matter that would typically damage a plastic valve seat. Valves are constructed with a PEEK body, PTFE diaphragm, Perfluor seat and seal, and ceramic stem. Choose from two-way normally closed valves, two-way normally open valves, and three-way valve options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives