Masterflex Peristaltic Injector Pump, Fixed Speed, 9.5 GPD; 115 VAC

Representative image only.
Masterflex Item # EW-74200-10
A cost-effective pump for pressure injection and chemical feed applications
  • Flow rates from 6 to 250 mL/min
  • Valox® housing and tamper-resistant control cover
  • High-pressure pumps are self priming
  • Digital keypad with LED confirms pump settings and operation
  • Built-in indicator alerts you when it is time to change tubing

PRODUCT OPTIONS

$716.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)25
  • Max Pressure (PSI)75
  • Suction Lift, Wet (in H₂O)360
  • Suction Lift, Wet (mm of H₂O)9144
  • Power (VAC)115
  • Power (Hz)60
  • Wetted MaterialsNorprene, PVDF
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Turndown Ratio20:1
  • Max Temperature (° F)130
  • Max Temperature (° C)54
  • Viscosity, Max (cP)5000
  • Duty Cycle ContinuousYes
  • Diameter (in)1/4
  • Height (in)6.125
  • Width (cm)22.9
  • Length (in)10.125
  • Height (cm)15.6
  • Width (in)9
  • Length (cm)25.7
  • ETL Regulatory ApprovalYes
  • DescriptionPeristaltic Injector Pump, Fixed Speed 9.5 GPD, 115 VAC

Includes

two Norprene® tubing assemblies, five feet of 3/8” OD vinyl suction tubing, five feet of 3/8” OD polyethylene discharge tubing, intake strainer with weight, and injector fitting with check valve

Key Features

  • Flow rates from 6 to 250 mL/min
  • Valox® housing and tamper-resistant control cover
  • High-pressure pumps are self priming
  • Digital keypad with LED confirms pump settings and operation
  • Built-in indicator alerts you when it is time to change tubing
  • Variable-sp

More About this Item

With no internal check valves, these peristaltic pumps are not prone to clogging or fouling—ideal in applications with tough-to-handle solutions. Pump tubing assemblies last up to 1000 hours and take only minutes to change.

The variable-speed models ens

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat