Masterflex Piston Pump, Fixed Speed, for Q Pump Heads, 2 rpm; 230 VAC

Representative image only.
Masterflex Item # EW-07108-28
Drives are suitable for use with Series Q pump heads
  • Drive supports rpm from 2 to 60
  • Interchangeable with all Series Q pump heads
  • Offer better than ±1% accuracy.

PRODUCT OPTIONS

$810.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)2
  • Motor TypeAC Shaded Pole, IP 22
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.3
  • Power CordEuropean
  • Max Input mA (mA)20
  • Min Input mA (mA)4
  • Accuracy±1%
  • Duty Cycle ContinuousYes
  • Height (in)4.5
  • Width (cm)12.2
  • Length (in)8
  • Height (cm)11.4
  • Width (in)4.8125
  • Length (cm)20.3
  • Motor hp1/20
  • DescriptionPiston Pump Fixed Speed Drive for Q Pump Heads, 2 Revolutions per minute, 230 VAC

Includes

Masterflex® adapter kit, part number 07104-45 (needed to connect Series Q piston pump heads)

Key Features

  • Drive supports rpm from 2 to 60
  • Interchangeable with all Series Q pump heads
  • Offer better than ±1% accuracy.

More About this Item

Masterflex® L/S® fixed-Speed AC drives include the Masterflex adapter kit, part number 07104-45, needed to connect Series Q piston pump heads. The drives are interchangeable with all Series Q pump heads. Set the flow anywhere from 0 to 100% of the maximum (set speed) — drives offer better than ±1% accuracy. Pump heads sold separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat