Masterflex Power Supply, Wall Mount, 230 VAC/12 VDC, EU plug

Representative image only.
Masterflex Item # EW-73160-52
Variable-flow reversible peristaltic pump
  • Flow ranges from 0.03 to 4 mL/min
  • Run dry without damage to pump

PRODUCT OPTIONS

$51.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)115
  • Power (VDC)12
  • Power ConnectionPower supply, wall mount, EU plug
  • DescriptionPower Supply, wall mount, 230 VAC/12 VDC, EU plug

Includes

Silicone tube sets included; Norprene® and Viton® tubing sets available

Key Features

  • Flow ranges from 0.03 to 4 mL/min
  • Run dry without damage to pump

More About this Item

These cost-effective peristaltic pumps provide variable flow and exceptional life performance in a compact package. Select from three different motor speeds, and three different tubing sizes to acheive flow rates from 0.03 to 4 mL/min.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat