Masterflex Proportional Flowmeter Controller, Mass; 10.0 mL/min Gas

Representative image only.
Masterflex Item # EW-32907-55
Measure 130 standard gases—user selectable from display
  • Accuracy of ±0.8% of reading ±0.2% full-scale; repeatability of ±0.2%
  • Measure 30 standard gases—user selectable from display
  • 100 to 1 turndown with ranges of 1 SCCM full-scale up to 1000 SLPM
  • Models with 4 to 20 mA output or totalizer are available

PRODUCT OPTIONS

$1,975.00USD / Each

BUY MORE & SAVE

  • 1-3$1,975.00USD / Each
  • 4-9$1,777.50USD / Each
  • 10-19$1,678.75USD / Each
  • 20+$1,580.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.2%
  • Accuracy±(0.8R + 0.2FS)
  • Min Flow Rate (mL/min)0.1
  • Max Flow Rate (mL/min)10
  • Wetted Materials302, 303, and 410 SS; Viton®, silicone RTV, glass-reinforced nylon, aluminum, brass, silicon, glass
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Process Connection10-32 UNF
  • Turn-Down Ratio100:1
  • Fluid TypeGAS
  • Media TypeAcetylene;Air;Helium;Carbon Dioxide;Nitrogen;Oxygen;Argon;Carbon Monoxide;Hydrogen
  • Gas TypeAcetylene (C2H2), Air, Argon (Ar), i-Butane (i-C4H10), n-Butane (n-C4H10), Carbon Dioxide (CO2), Carbon Monoxide (CO), Deuterium (D2), Ethane (C2H6), Ethylene/Ethene (C2H4), Helium (He), Hydrogen (H2), Krypton (Kr), Methane (CH4), Neon (Ne), Nitrogen (N2), Nitrous Oxide (N2O), Oxygen (O2), Propane (C3H8), Sulfur Hexaflouride (SF6), Xenon (Xe)
  • Response Time (msec)50
  • Electrical Connections8-pin circular mini-DIN
  • Output (Voltage)Yes
  • Output0 to 5 VDC
  • Display Type7-line x 4-digit LCD; 0.25"H flow display
  • CommunicationsRS-232
  • CertifiedYes
  • DescriptionGas Mass Flow Controller, 0.10 to 10.0 mL/min
NIST Traceable Calibration

Includes

120/230 VAC power adapter with communications cable and NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Accuracy of ±0.8% of reading ±0.2% full-scale; repeatability of ±0.2%
  • Measure 30 standard gases—user selectable from display
  • 100 to 1 turndown with ranges of 1 SCCM full-scale up to 1000 SLPM
  • Models with 4 to 20 mA output or totalizer are available

More About this Item

These meters measure flow via pressure drop across a laminar flow element (LFE). Because the flow element makes the flow stream laminar, placement in the process does not require straight pipe runs upstream or downstream of the meter, greatly simplifying installation. As compared to thermal mass technologies, the LFE design provides an ultrafast response within 10 milliseconds and offers “instant on” with no warm-up time.
An integrated keypad around the display is all that is required to program the unit for service. The 0 to 5 VDC output allows transmission of the flow value to a remote display, recorder, or controller regulating a valve or pump.
Flow controllers feature an integrated PID to direct the unit’s response to process changes. Flow set point is established with keypad, the optional set point control module, a 0 to 5 V signal, or an RS-232 input signal. Order set point control modules separately from the table. For portable flow metering applications, order the battery pack (sold separately).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat