Masterflex PTFE-Diaphragm Pump Head, 10 to 100 mL/min

Representative image only.
Masterflex Item # EW-07090-62
Compatible with most Masterflex® L/S® drives
  • PTFE and glass wetted parts help maintain fluid purity
  • Ideal for pumping through filters or into pressurized systems
  • Check valve on inlet side of pump holds prime for up to two hours when pump is off

PRODUCT OPTIONS

$904.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)100
  • Min Flow Rate (mL/min)10
  • Max Flow Rate Per Channel (mL/min)100
  • Min Flow Rate Per Channel (mL/min)10
  • Housing MaterialPTFE and Aluminum
  • OcclusionNot Applicable
  • Optimum RPM Range (rpm)40 to 400
  • Suction Lift (ft)10
  • Suction Lift (m)3
  • Gear Ratio1:1
  • Length (in)5.5
  • Width (in)3
  • Height (in)5.375
  • Length (mm)140
  • Width (mm)76
  • Height (mm)137
  • Open-Head SensorNo
  • DescriptionPTFE-diaphragm pump head, 10 to 100 mL/min
Two year warranty

Includes

mounting tools, coupling hardware, and service kit

Key Features

  • PTFE and glass wetted parts help maintain fluid purity
  • Ideal for pumping through filters or into pressurized systems
  • Check valve on inlet side of pump holds prime for up to two hours when pump is off

More About this Item

Note: Do not use these pump heads with Masterflex® drives requiring a long-shaft pump head

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat