Masterflex PTFE Multi-Turn Needle Valve, 1/4" Tube OD, 316 SS Body, 2800 mL/min water

Representative image only.
Masterflex Item # EW-06393-96
Easily meter corrosive fluids or gases

PRODUCT OPTIONS

$203.00USD / Each

BUY MORE & SAVE

  • 1-3$203.00USD / Each
  • 4-9$182.70USD / Each
  • 10-19$172.55USD / Each
  • 20+$162.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4" compression
  • Connection TypeCompression
  • Inlet Port1/4" compression
  • Orifice (in)0.125
  • Orifice (mm)3.18
  • Max Flow Rate For Air (mL/min)55000
  • Max Flow Rate For Water (mL/min)2800
  • Wetted MaterialsStainless Steel, PTFE, CTFE
  • Tubing OD (in)0.25
  • DescriptionPTFE Multi-Turn Needle Valve, 1/4" Tube OD, 316 SS Body, 2800 mL/min water

More About this Item

Maximum pressure is 75 psi; maximum temperature is 200°>F (93°>C). Wetted parts are body and O-ring made of PTFE and CTFE valve spindle. Choose aluminum (Al) or 316 stainless steel (SS) body. Orifice is 0.125".

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat