Masterflex Pump Tubing, Puri-Flex, L/S 15, 25 ft.

Representative image only.
Masterflex Item # EW-96419-15
Long life tubing for any Masterflex® pump used in your pharma and bioprocess applications

PRODUCT OPTIONS

$74.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$74.00USD / Pkg of 1
  • 4-9$66.60USD / Pkg of 1
  • 10-19$62.90USD / Pkg of 1
  • 20+$59.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • L/S Masterflex tubing size15
  • Tubing formulationPuri-Flex
  • Hose Barb Size (in)3/16
  • Tubing ID (mm)4.8
  • Tubing ID (in)0.189
  • Max Flow Rate (mL/min)1100
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-30
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-22
  • Max Temperature (° C)135
  • Min Temperature (° C)-50
  • Max Temperature (° F)275
  • Min Temperature (° F)-58
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsNon-Phthalate;FDA;Non-DEHP;RoHS;USP
  • DescriptionPump Tubing, Puri-Flex, L/S 15, 25 ft.

More About this Item

Applications: Cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses requiring high performance and long life. High-purity applications requiring no contact with animal-derived components.
Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; smooth surface. Translucent.
Certifications: FDA compliant; meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: –58 to 275°F (–50 to 135°C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat