Masterflex Replacement Pump Rollers, Norprene®, for 0.075" ID Tubing

Representative image only.
Masterflex Item # EW-74201-90
Choose tubing based on chemical compatibility, flow rate, and your current pump
  • Suitable for use with your Masterflex® High-Pressure Peristaltic Pump

PRODUCT OPTIONS

$238.00USD / Set of 1

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)2100
  • Max Pressure (PSI)125
  • Suction Lift, Wet (in H₂O)360
  • Suction Lift, Wet (mm of H₂O)9144
  • Max Motor RPM (rpm)125
  • Wetted MaterialsNorprene
  • Inlet ConnectionFor 0.075" ID Tubing
  • Max Temperature (° F)185
  • Max Temperature (° C)85
  • Viscosity, Max (cP)12000
  • DescriptionReplacement Pump Rollers, Norprene®, for 0.075" ID Tubing

Key Features

  • Suitable for use with your Masterflex® High-Pressure Peristaltic Pump

More About this Item

Choose the tubing that is compatible with your pump and meets your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat