Masterflex Replacement Tube for 3005-Series Pumps, Hypalon®, Fiber Braided, Standard Duty

Representative image only.
Masterflex Item # EW-75800-99
Keep your pumps running with these quality replacement hoses
  • Choose replacement hose based on chemical compatibility, flow rate, and pump series
  • Suitable for use with 3005 series large-hose peristatic pumps
  • Maximum pressure: 100 psig

$627.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationHypalon
  • Tubing ID (in)1 1/4
  • Tubing ID (mm)31.75
  • ColorBlack
  • Clarity (opaque)Yes
  • Working Pressure (PSI)100
  • Working Pressure (bar)6.9
  • Max Pressure (PSI)100
  • Max Pressure (bar)6.9
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • DescriptionHose Replacement for 75800-6* and -71 pumps, Hypalon, fiber braided, standard duty

Key Features

  • Choose replacement hose based on chemical compatibility, flow rate, and pump series
  • Suitable for use with 3005 series large-hose peristatic pumps
  • Maximum pressure: 100 psig

More About this Item

Optimize performance of your large-hose peristaltic pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat