Masterflex Replacement Tubing Set, Norprene®, 0.8, 1.6, and 3.0 mm ID

Representative image only.
Masterflex Item # EW-73160-56
Choose tubing based on chemical compatibility, flow rate, and your current pump
  • Global market leader in range of formulations for most extensive chemical compatibility
  • For use with 73160-00 thru 73160-25

PRODUCT OPTIONS

$31.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)4
  • Min Flow Rate (mL/min)0.03
  • Max Pressure (PSI)30
  • Max Motor RPM (rpm)22
  • Wetted MaterialsPolypropylene, Norprene
  • Inlet Connection0.8, 1.6, 3.0 mm ID tubing
  • Outlet Connection0.8, 1.6, 3.0 mm ID tubing
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • DescriptionReplacement Tubing Set, Norprene®, 0.8, 1.6, and 3.0 mm ID

Key Features

  • Global market leader in range of formulations for most extensive chemical compatibility
  • For use with 73160-00 thru 73160-25

More About this Item

Choose from silicone, norprene and viton replacement tubing for your peristaltic pump.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat