Masterflex Sanitary Clamp with White Knob, Nylon, 3"; 1/EA

Representative image only.
Masterflex Item # EW-30508-27
Compatible with metal and plastic Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics
  • Autoclavable
  • Accepts up to 3" tubing

PRODUCT OPTIONS

Free Certificate of Comliance

$58.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialNylon
  • Sterilization MethodAutoclave or Ethylene oxide (ETO)
  • Connection TypeSanitary
  • Sanitary Clamp Size (Port 1) (in)3
  • DescriptionNylon Clamp for Sanitary Fittings, 3"
Certificate of Compliance

Key Features

  • Excellent chemical resistance; low leachable characteristics
  • Autoclavable
  • Accepts up to 3" tubing

More About this Item

Constructed of nylon, these Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. These clamps ideal for securing your fluid transfer system without damaging the process lines.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat