Masterflex Self-Priming Centrifugal Pump, 150 GPM/96 ft, Cast Iron, Biodiesel/Fuel Oil/Diesel, 1 HP; 230/460VAC

Representative image only.
Masterflex Item # EW-79735-11
Compatible with three distinct fuel classifications
  • Models for the following fluid groups:
    - Gasoline, kerosene, avgas, and jet fuel
    - Biodiesel, fuel oil, and diesel
    - Ethanol and E85 blend
  • Available in both self-priming and standard end suction configurations
  • Custom configurations are a phone call away to our Application Specialists
  • Maximum flow rate 150 GPM
  • Maximum feet of head 96 ft

$1,670.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)150
  • Max Flow Rate (LPM)538
  • Max Head (ft)96
  • Max Head (m)29
  • Max Pressure (PSI)150
  • Max Pressure (bar)10.3
  • Motor TypeTEFC
  • Power (VAC)230 / 460
  • Power (Phase)1
  • Wetted Materialscast iron, steel, cork/nitrile, Type 21 seal
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Duty Cycle ContinuousYes
  • Width (in)8.375
  • Length (in)21.625
  • Height (in)12.875
  • Width (cm)21.3
  • Length (cm)54.9
  • Height (cm)32.6
  • Motor hp2
  • DescriptionSelf-Priming Centrifugal Pump Biodiesel/Fuel Oil/Diesel, 150 GPM/96 ft, 1 HP

Key Features

  • Models for the following fluid groups:
    - Gasoline, kerosene, avgas, and jet fuel
    - Biodiesel, fuel oil, and diesel
    - Ethanol and E85 blend
  • Available in both self-priming and standard end suction configurations
  • Custom configurations are a phone call away to our Application Specialists
  • Maximum flow rate 150 GPM
  • Maximum feet of head 96 ft
  • Available with totally enclosed, fan-cooled 2 hp motor

More About this Item

These close-coupled pumps have been specifically engineered for compatibility with clean, nonabrasive petroleum products. Transfer and delivery of various fuels such as gasoline, ethanol, biodiesel, and fuel oils are just a few of the petroleum-based products these pumps can handle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat