Masterflex Self-Priming Micro Pump; 20 uL, PPS/EPDM, 12 VDC

Representative image only.
Masterflex Item # EW-73120-10
Accurate volumetric dispensing of 4 microliters to 250 microliters
  • Positive shut with pressures less than 3 psi (except 73120-66 and -68 which has a 1 psi shut-off)
  • High cycle life - up to 20 million dispense cycles
  • Low power consumption
  • Select dispensing volume 20 µL

PRODUCT OPTIONS

$408.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)2.4
  • Suction Lift Wet (in H₂O)48
  • Suction Lift Wet (mm of H₂O)1200
  • Suction Lift Wet (in Hg)3.5
  • Suction Lift Wet (mm Hg)671
  • Self-PrimingYes
  • Power (VDC)12
  • Power Pigtail ConnectionYes
  • Wetted MaterialsPPS, EPDM
  • Inlet Connection1/4"-28 UNF(F)
  • Outlet Connection1/4"-28 UNF(F)
  • Run DryYes
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Length (in)2.5
  • Height (in)1
  • Width (in)1.4375
  • Length (cm)6.35
  • Height (cm)2.54
  • Width (cm)3.65
  • DescriptionSelf-Priming Micro Pump; 20 uL, PPS/EPDM, 12 VDC

Key Features

  • Positive shut with pressures less than 3 psi (except 73120-66 and -68 which has a 1 psi shut-off)
  • High cycle life - up to 20 million dispense cycles
  • Low power consumption
  • Select dispensing volume 20 µL

More About this Item

These pumps are factory set for discrete outputs ranging from 4ìl to 250ìl. The pumps can be cycled at up to 2.0 Hz for the 73120-1* and -2* series of pumps. The 73120-3*, -4*, -5* and -6* series can be cycled up to 1.6 Hz. Based upon the pump and cycle rate, flow rates can reach up to 25 mL/min. All the while the pump can maintain a high level of accuracy with a deviation from set-point being less than 1%.

The pumps are self-priming. Intially, the suction created by the larger pumps is sufficient to pull liquids from an unpressurized container located up to four feet below the. Once primed, the pump is able to maintain around 5 psi pressure.

Long life (3,000 hours) is built into each pump with a guarantee for up to 20 million actuations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat