Masterflex Single Head Piston Pump, 10 mL/min, 316 SS fluid path; 100-240 VAC

Representative image only.
Masterflex Item # EW-74931-01
The right pump for your HPLC application
  • Flow rates from 10 to 300 mL/min Digital stepper motor ensures accuracy at low flow rates Remotely control pump with a PC via RS-232 and micro USB Self-flush feature washes piston with every stroke Interactive keypad controls make programming at the pump
  • Maximum flow rate of 10 mL/minute
  • Stainless steel fluid path

PRODUCT OPTIONS

$3,303.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)10
  • Min Flow Rate (mL/min)0.01
  • Max Pressure (PSI)2000
  • Self-PrimingNo
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • OutputRS-232, micro USB, voltage flow control, run/stop
  • Wetted MaterialsSynthetic ruby, sapphire, UHMWPE, PTFE
  • Repeatability±1%
  • Accuracy±2% of set point
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Duty Cycle ContinuousYes
  • Height (in)5.5
  • Width (cm)7.6
  • Length (in)10.5
  • Height (cm)14
  • Width (in)3
  • Length (cm)26.7
  • DescriptionSingle Head Piston Pump, 10 mL/min, 316 SS fluid path, 100-240 VAC

Includes

Detachable power supply. Dual-head and isocratic pump models also include a removable drip tray.

Key Features

  • Flow rates from 10 to 300 mL/min Digital stepper motor ensures accuracy at low flow rates Remotely control pump with a PC via RS-232 and micro USB Self-flush feature washes piston with every stroke Interactive keypad controls make programming at the pump
  • Maximum flow rate of 10 mL/minute
  • Stainless steel fluid path

More About this Item

Single-Head Pumps precisely meter and dispense chemicals, perfect for small-scale laboratory fluid transfers and HPLC applications. Small footprint saves bench and fume hood space.
High-Flow Dual-Head Pumps are ideally suited to Preparative

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat