Masterflex Single-Head Solenoid Diaphragm Pump, High-Volume, 662 ml/min; 115 VAC

Representative image only.
Masterflex Item # EW-76302-40
Economical, chemically-compatible diaphragm metering pumps
  • Flow rates from 662 to 2081 mL/min
  • Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated
  • Pump greater flow rates at lower pressures
  • Feature an easily operated cam-type adjustment with an infinite number of settings bet

PRODUCT OPTIONS

$571.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)662
  • Max Flow Rate (Strokes/min)125
  • Max Pressure (PSI)10
  • Suction Lift, Wet (in H₂O)60
  • Suction Lift, Wet (mm of H₂O)1524
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)0.25
  • Wetted MaterialsCeramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle IntermittentYes
  • Height (in)9
  • Width (cm)15.2
  • Length (in)5
  • Height (cm)22.9
  • Width (in)6
  • Length (cm)12.7
  • DescriptionHigh-Volume, Single-Head Solenoid Diaphragm Pumps, 662 ml/min, 115VAC

Includes

foot valve/strainer, polypropylene antisiphon valve, vinyl inlet and outlet tubing, mounting hardware, and 6-ft, three-wire cord and plug

Key Features

  • Flow rates from 662 to 2081 mL/min
  • Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated
  • Pump greater flow rates at lower pressures
  • Feature an easily operated cam-type adjustment with an infinite number of settings bet

More About this Item

Greater flow rates are pumped at lower pressures. Feature an easily operated cam-type adjustment with an infinite number of settings between zero and 100% of maximum pump capacity.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat