Masterflex Single-Syringe Infusion Pump; 115 VAC

Representative image only.
Masterflex Item # EW-74900-00
Ideal for low-flow, low-pressure applications where precision is needed
  • Flow rate of 0.0033 to 8.33 mL/min per syringe
  • Backlit alphanumeric LCD guides you through setup and operating procedures
  • Nonvolatile memory retains settings even after your pump is turned off
  • Accurate to +/-0.5%

PRODUCT OPTIONS

$1,556.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)8.33
  • Min Flow Rate Per Syringe (microL/min)0.0033
  • Min Flow Rate Per Syringe (picoL/min)1
  • Power (VAC)115
  • Linear Force (lbs)20
  • Syringe Size Accepted (Max mL)60
  • Syringe Size Accepted (Min microL)10
  • Syringe Travel Rate (mm/min)Maximum: 126.7
  • Reproducibility±0.1%
  • Accuracy±1%
  • Width (in)4
  • Length (in)9
  • Height (in)6
  • DescriptionSingle-syringe infusion pump, 115 VAC

Includes

instruction manual and power cord

Key Features

  • Flow rate of 0.0033 to 8.33 mL/min per syringe
  • Backlit alphanumeric LCD guides you through setup and operating procedures
  • Nonvolatile memory retains settings even after your pump is turned off
  • Accurate to +/-0.5%

More About this Item

This features microprocessor motor control and precision gearing. Microprocessor automatically selects display units based on syringe used. Obtain precise flow rates down to 0.2 µL/hr. A wide dynamic range (6000:1) provides excellent flexibility. All comm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat