Masterflex Six-Channel Syringe Pump; 115 VAC

Representative image only.
Masterflex Item # EW-75900-50
Six-channel pump can both withdraw and infuse
  • Flow rates up to 22.3 mL/min per syringe
  • Network up to 100 pumps from a single communications port on a computer
  • Economical pump can both withdraw and infuse
  • Pumps are capable of holding 41 commands, do unlimited repetitions and unlimited runtime
  • Built-i

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)120
  • Linear Force (lbs)100
  • Number of Syringes1
  • Syringe Size Accepted (Max mL)60
  • Reproducibility±1%
  • Accuracy±1%
  • Width (in)10.5
  • Length (in)15.25
  • Height (in)4.75
  • DescriptionSix Channel Syringe Pump, 115 VAC

Key Features

  • Flow rates up to 22.3 mL/min per syringe
  • Network up to 100 pumps from a single communications port on a computer
  • Economical pump can both withdraw and infuse
  • Pumps are capable of holding 41 commands, do unlimited repetitions and unlimited runtime
  • Built-i

More About this Item

Programming commands allow dispensing of a specified amount, automatic rates changes, direction changes, programmed pauses, external or user input, and sending or receive signals from other equipment. Non-volatile memory restores all setup parameters and

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat