Masterflex L/S® Standard Pump Head for High-Performance Precision Tubing L/S® 35, Polycarbonate Housing, SS Rotor

Representative image only.
Masterflex Item # EW-07035-21
Ideal for fluid transfer applications requiring high accuracy and repeatability
  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • Rotor is constructed of stainless steel (SS) for enhanced durability

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2300
  • Min Flow Rate (mL/min)0.077
  • Max Flow Rate Per Channel (mL/min)2300
  • Min Flow Rate Per Channel (mL/min)0.077
  • Housing MaterialPolycarbonate (PC)
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersThree; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 35
  • Volume Per Revolution With L/S 35 Tubing (mL)3.8
  • Length (in)2.5
  • Width (in)3
  • Height (in)3
  • Length (mm)64
  • Width (mm)77
  • Height (mm)77
  • Open-Head SensorNo
  • DescriptionStandard pump head for L/S 35 tubing, PC housing/SS rotor.
Two year warranty

Includes

tubing loading key and single-channel mounting hardware.

Key Features

  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Suitable for use with L/S® 35 High-Performance Precision pump tubing

More About this Item

This Standard pump head accepts high-performance precision tubing— choose these pump heads for better pressure generation, suction lift, viscous fluid transfer, and longer tubing life. Select a pump head for one of the following high-performance tubing sizes: L/S 15, L/S 24, L/S 35, L/S 36.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The convenient modular design of Masterflex Pump Systems (Pump Head + Tubing + Drive) makes Masterflex extremely versatile and cost-effective.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat