Masterflex Stepping-Motor Proportioning Valve, SS; 1/2" OD, 1.5-10 VDC

Representative image only.
Masterflex Item # EW-98651-06
Resist pressures up to 500 psi!
  • High precision, two-way metering valves in aluminum or 316 SS for air/water
  • Operate continuously without coil overheating problems found in traditional solenoid designs

PRODUCT OPTIONS

$876.00USD / Each

BUY MORE & SAVE

  • 1-3$876.00USD / Each
  • 4-9$788.40USD / Each
  • 10-19$744.60USD / Each
  • 20+$700.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/2" compression
  • Connection TypeCompression
  • Inlet Port1/2" compression
  • Cv0.855
  • Max Flow Rate For Air (LPM)500
  • Max Flow Rate For Water (LPM)14.2
  • Max Pressure (PSI)500
  • Power (VDC)12
  • Wetted MaterialsSS, Viton, PFA
  • Tubing OD (in)0.5
  • Width (in)5.4
  • Height (in)6.8
  • Depth (in)2
  • DescriptionStepping-Motor Proportioning Valve, SS; 1/2" OD, 1.5-10 VDC

Key Features

  • High precision, two-way metering valves in aluminum or 316 SS for air/water
  • Operate continuously without coil overheating problems found in traditional solenoid designs

More About this Item

Stainless steel models include a 316 SS valve blocks, PTFE-lined aluminum housing blocks, Viton® O-rings, and PFA closing pins.
Aluminum models include aluminum housings and valve blocks, Viton® O-rings, and PFA closing pins.

Also includes a 9-pin "D" electrical connector. Optional connection cable (98651-50) for easy input/output wiring. Power input is +12 VDC at 800 mA, protected by a resettable fuse.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat