Masterflex Sterile Forceps, stainless steel, 4.5" long; 25/pk

Representative image only.
Masterflex Item # EW-75955-13
No more cross-contamination
  • Protect yourself and your samples with disposable forceps
  • Autoclavable plastic or stainless steel construction

PRODUCT OPTIONS

$75.50USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 1/2
  • Overall Length (cm)11.4
  • MaterialStainless steel
  • SterileYes
  • DescriptionSterile Forceps, stainless steel, 4.5" long; 25/pk

Key Features

  • Protect yourself and your samples with disposable forceps
  • Autoclavable plastic or stainless steel construction

More About this Item

These single-use forceps are bulk-packed for convenience and affordability. Slide forceps feature an extra-wide grip for greater stability and security when staining cells and tissue. Fine-tipped forceps are ideally suited for work with smaller specimens. Stainless steel forceps have grooved finger grips and ridged tips, best for larger, soft or wet specimens.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat