Masterflex Syringe Pump, Infusion and Withdrawal, Programmable Touchscreen Control; 100/240 VAC

Representative image only.
Masterflex Item # EW-74905-54
Control flow rate via the user-friendly touch-screen display
  • Flow rates from 5 pL/min to 220 mL/min
  • Full touch-screen enables you to quickly create configurations and recall them later
  • Pump can be placed on its side to provide a smaller footprint with the touch-screen display automatically rotating
  • Accuracy of ±0.3%

PRODUCT OPTIONS

$4,616.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)215.8
  • Min Flow Rate Per Syringe (picoL/min)3.06
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • OutputRS-232, RS-485, USB, ; 15 pin D-sub connector
  • Linear Force (lbs)75
  • Syringe Size Accepted (Max mL)140
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)Maximum: 190.8
  • Reproducibility±0.05%
  • Accuracy±0.355%
  • Width (in)10
  • Length (in)3.5
  • Height (in)11
  • Width (cm)25.4
  • Length (cm)8.9
  • Height (cm)27.9
  • DescriptionSyringe Pump, Infusion and Withdrawal Programmable, Touchscreen Control

Includes

6-ft (1.8 m) US power cord.

Key Features

  • Flow rates from 5 pL/min to 220 mL/min
  • Full touch-screen enables you to quickly create configurations and recall them later
  • Pump can be placed on its side to provide a smaller footprint with the touch-screen display automatically rotating
  • Accuracy of ±0.3%

More About this Item

These Masterflex® touch-screen syringe pumps offer user-friendly programming and control. All pumps feature an accuracy of ±0.355% and a reproducibility of ±0.05% along with output options RS-232, RS-485, USB, and 15 pin D-sub connector.

Model 74905-54 is a programmable version of the 74905-52 pump. It is programmed to accept up to 800 user-defined steps—up to 40 programs with 20 steps each can be stored in memory.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat