Masterflex Touch-Screen Syringe Pump, Infusion, Two-Syringe, 1.28 pL/min to 88.28 mL/min; 100-240 VAC

Representative image only.
Masterflex Item # EW-74905-06
Accommodate up to two syringes in a cost-effective touch-screen syringe pump
  • Flow ranges from 0.54 pL up to 88.8 mL/min
  • Full-color touch screen
  • Daisy chain multiple pumps using the integrated RS-485
  • Use with any manufacturer syringe—glass, stainless steel, or plastic—from 0.5 ìL to 60 mL
  • Up to 30 lbs of linear force

PRODUCT OPTIONS

$2,632.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate Per Syringe (mL/min)88.28
  • Min Flow Rate Per Syringe (picoL/min)1.28
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • OutputUSB, ; 15 pin D-sub connector
  • Linear Force (lbs)30
  • Number of Syringes2
  • Syringe Size Accepted (Max mL)10
  • Syringe Size Accepted (Min microL)0.5
  • Syringe Travel Rate (mm/min)Maximum: 190.8
  • Reproducibility±0.05%
  • Accuracy±0.5%
  • Width (cm)25.4
  • Length (cm)8.9
  • Height (cm)27.9
  • DescriptionDual Syringe Pump, Infusion Only, Touchscreen Control

Includes

US power cord

Key Features

  • Flow ranges from 0.54 pL up to 88.8 mL/min
  • Full-color touch screen
  • Daisy chain multiple pumps using the integrated RS-485
  • Use with any manufacturer syringe—glass, stainless steel, or plastic—from 0.5 ìL to 60 mL
  • Up to 30 lbs of linear force

More About this Item

These entry-level pumps offer features normally found in more expensive models. An intuitive touch-screen display lets you see all operating parameters and easily create and recall configurations. Front-panel LED light indicates when pump is operating—vie

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat