Masterflex Transfer Tubing, High-Purity PFA-450, 7/8" ID x 1" OD; 25 ft

Representative image only.
Masterflex Item # EW-06368-60
Won't crack under stress
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$993.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$993.00USD / Pkg of 1
  • 4-9$893.70USD / Pkg of 1
  • 10-19$844.05USD / Pkg of 1
  • 20+$794.40USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPFA
  • Tubing OD (in)1
  • Tubing OD (mm)25.4
  • Tubing ID (in)7/8
  • Tubing ID (mm)22.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)133
  • Working Pressure (bar)9.2
  • Max Pressure (PSI)133
  • Max Pressure (bar)9.2
  • Min Temperature (° F)-320
  • Max Temperature (° F)500
  • Min Temperature (° C)-195
  • Max Temperature (° C)260
  • Length per Pack (ft)25
  • Length (ft)25
  • Length per Pack (m)7.6
  • Length (m)7.6
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA
  • DescriptionHigh-purity PFA-450 tubing, 7/8"ID x 1"OD, 25 ft/pack

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size:7/8" ID x 1" OD

More About this Item

Applications: Pharmaceutical, biotechnology, environmental, semiconductor processing, food and beverage, autoanalyzer, and nuclear applications.
Characteristics: Superior surface smoothness and clarity, low extractables with deionized water and acids, high resistance to stress and cracking. Translucent.
Resin certification: Resin is FDA compliant.
Tubing is manufactured according to GMP.
Temperature range: -320 to 500°F (-195 to 260°C)
Sterilize: With autoclave, ethylene oxide, gamma irradiation, and using dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat