Masterflex Transfer Tubing, Microbore PTFE, 0.012" ID x 0.030" OD; 100 ft/roll

Representative image only.
Masterflex Item # EW-06417-11
Ideal of extreme temperatures and harsh chemical environments
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

Free Certificate of Comliance

$32.00USD / Roll of 1

BUY MORE & SAVE

  • 1-3$32.00USD / Roll of 1
  • 4-9$28.80USD / Roll of 1
  • 10-19$27.20USD / Roll of 1
  • 20+$25.60USD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing OD (in)1/32
  • Tubing OD (mm)0.762
  • Tubing ID (in)1/75
  • Tubing ID (mm)0.3048
  • Wall Thickness (in)1/100
  • Wall Thickness (mm)0.2286
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)4000
  • Working Pressure (bar)275.8
  • Max Pressure (PSI)4000
  • Max Pressure (bar)275.8
  • Min Temperature (° F)-400
  • Max Temperature (° F)500
  • Min Temperature (° C)-240
  • Max Temperature (° C)260
  • Length per Pack (ft)100
  • Length (ft)100
  • Length per Pack (m)30.5
  • Length (m)30.5
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)No
  • Regulatory ApprovalsFDA;USP
  • DescriptionTransfer Tubing, Microbore PTFE, 0.012" ID x 0.030" OD; 100 ft/roll
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 0.012" ID x 0.030" OD

More About this Item

Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is –400 to 500°F (–240 to 260°C); melts at 620°F (327°C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat