Masterflex Transfer Tubing, Peroxide-Cured Silicone, 1/16" ID x 1/8" OD; 50 Ft

Representative image only.
Masterflex Item # EW-95886-01
No need to worry about the heat - use for applications up to 460°F
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$74.20USD / Pkg of 1
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPeroxide-Cured Silicone
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Max Pressure (PSI)14
  • Max Pressure (bar)0.97
  • Min Temperature (° F)-60
  • Max Temperature (° F)460
  • Min Temperature (° C)-51
  • Max Temperature (° C)238
  • Length (ft)50
  • Length per Pack (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)No
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsUSP;FDA
  • DescriptionTransfer Tubing, Peroxide-Cured Silicone, 1/16" ID x 1/8" OD; 50 Ft

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 1/16" ID x 1/8" OD

More About this Item

Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications

Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent

Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.

Temperature range: -60 to 460°F (-51 to 238°C)

Sterilize: Autoclave or gamma irradiation

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat