Masterflex Transfer Tubing, Polyimide, 0.0395" ID x 0.0435" OD, 12"L; 5/PK

Representative image only.
Masterflex Item # EW-95820-09
Provides excellent temperature stability
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

Free Certificate of Comliance

$46.00USD / Pkg of 5

BUY MORE & SAVE

  • 1-3$46.00USD / Pkg of 5
  • 4-9$41.40USD / Pkg of 5
  • 10-19$39.10USD / Pkg of 5
  • 20+$36.80USD / Pkg of 5
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPolymide
  • Tubing OD (in)3/64
  • Tubing OD (mm)1.105
  • Tubing ID (in)1/25
  • Tubing ID (mm)1.03
  • Wall Thickness (in)1/500
  • Wall Thickness (mm)0.051
  • ColorAmber
  • Clarity (translucent)Yes
  • Working Pressure (PSI)500
  • Working Pressure (bar)34.5
  • Max Pressure (PSI)500
  • Max Pressure (bar)34.5
  • Min Temperature (° F)-418
  • Max Temperature (° F)896
  • Min Temperature (° C)-250
  • Max Temperature (° C)480
  • Length (ft)1
  • Length per Pack (ft)5
  • Length per Pack (m)1.5
  • Length (m)0.3
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsUSP
  • DescriptionTransfer Tubing, Polyimide, 0.0395" ID x 0.0435" OD, 12"L; 5/PK
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 0.0395" ID x 0.0435" OD

More About this Item

The tubing is ideal for use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers. It offers excellent chemical, heat, radiation, and abrasion resistance and high dielectric strength. Resin meets USP Class VI requirements and NEMA standards. The tube has a temperature range of -418 to 896°F (–250 to 480°C). Can be sterilized with autoclave, ethylene oxide or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat