Masterflex Transfer Tubing, Premo Flex®, 3/4" ID x 1.15" OD; 50 Ft

Representative image only.
Masterflex Item # EW-95953-05
Resists weather and ozone
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Outstanding resistance to heat and ozone
  • Maximum pressure: 250 psi (17.2 bar)
  • Minimum bend radius: 5"

PRODUCT OPTIONS

$210.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPremo Flex®
  • Tubing OD (in)1 5/32
  • Tubing OD (mm)29.2
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)1/5
  • Wall Thickness (mm)5.08
  • ColorRed
  • Clarity (opaque)Yes
  • Working Pressure (PSI)250
  • Working Pressure (bar)17.2
  • Max Pressure (PSI)250
  • Max Pressure (bar)17.2
  • Min Temperature (° F)-20
  • Max Temperature (° F)212
  • Min Temperature (° C)-28
  • Max Temperature (° C)100
  • Bend Radius (in)5
  • Bend Radius (mm)127
  • Length per Pack (ft)50
  • Length (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • Weight per ft (lbs)0.36
  • Weight per ft (kgs)0.16
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)No
  • Sterilization Method (Gamma)No
  • DescriptionTransfer Tubing, Premo Flex®, 3/4" ID x 1.15" OD; 50 Ft

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Outstanding resistance to heat and ozone
  • Maximum pressure: 250 psi (17.2 bar)
  • Minimum bend radius: 5"
  • Inner diameter: 3/4"

More About this Item

Masterflex® Premp Flex® transfer tubing is ideal for use with fuels such as petroleum oils, gasoline, kerosene, and lubricating oils, while maintaining tube integrity. The Buna-N tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube meets RMA Class A high oil resistance and nonconductive at 1000 VDC certification. The tube cover meets Class B medium oil resistance and nonconductive at 1000 VDC certification.

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat