Masterflex Transfer Tubing, PVC, 3/4" ID x 1" OD; 50 Ft

Representative image only.
Masterflex Item # EW-96605-16
Stop oxidation and bacteria problems
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$167.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$167.00USD / Pkg of 1
  • 4-9$150.30USD / Pkg of 1
  • 10-19$141.95USD / Pkg of 1
  • 20+$133.60USD / Pkg of 1
Often Bought with…
PCRmax ECO 48 REAL TIME PCR PLATE
$59.40USD / Pkg of 50
$66.00USD / Pkg of 50

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPVC
  • Tubing OD (in)1
  • Tubing OD (mm)25.4
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)35
  • Max Pressure (PSI)35
  • Max Pressure (bar)2.4
  • Min Temperature (° F)-41
  • Max Temperature (° F)165
  • Min Temperature (° C)-41
  • Max Temperature (° C)74
  • Length per Pack (ft)50
  • Length (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA
  • DescriptionTransfer Tubing, PVC, 3/4" ID x 1" OD; 50 Ft

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 3/4" ID x 1" OD

More About this Item

This tubing is extremely flexible and transparent and is resistant to oxidation, bacteria and a broad range of chemicals. PVC tubing meets FDA CFR Title 21 177.101.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat