Masterflex Transfer Tubing, PVC Reinforced, 3/16" ID X 3/8" OD; 100 Ft

Representative image only.
Masterflex Item # EW-06602-10
More durable than standard PVC
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$174.00USD / Pkg

BUY MORE & SAVE

  • 1-3$174.00USD / Pkg
  • 4-9$156.60USD / Pkg
  • 10-19$147.90USD / Pkg
  • 20+$139.20USD / Pkg

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPVC Reinforced
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.6
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)7/64
  • Wall Thickness (mm)2.62
  • ColorWhite yarn with orange tracerembedded in a transparent wall
  • Clarity (translucent)Yes
  • Working Pressure (PSI)315
  • Max Pressure (PSI)315
  • Max Pressure (bar)21.7
  • Min Temperature (° F)-5
  • Max Temperature (° F)180
  • Min Temperature (° C)-21
  • Max Temperature (° C)82
  • Length (ft)100
  • Length per Pack (ft)100
  • Length (m)30.5
  • Length per Pack (m)30.5
  • Sterilization Method (Autoclave)No
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)No
  • Regulatory Approvals3A;FDA;NSF-51
  • DescriptionTransfer Tubing, PVC Reinforced, 3/16" ID X 3/8" OD; 100 Ft
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 3/16" ID X 3/8" OD

More About this Item

Applications: High-pressure use, food processing, and beverage handling.
Characteristics: Good acid/alkali resistance and aging characteristics. White polyester yarn with orange tracer yarn embedded in a transparent PVC wall.
Certification: Resin is FDA-compliant (21 CFR 177.199) and meets USDA requirements. NSF-listed (standard 51) with 3A Sanitary Standards for dairy.
Temperature range: -5 to 180°F (-21 to 82°C). NSF temperature to 140°F.
Sterilize: Ethylene oxide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat