Masterflex Transfer Tubing, Reinforced Peroxide-Cured Silicone, 5/16" ID x 19/32" OD; 25 ft

Representative image only.
Masterflex Item # EW-95623-04
Low compression formulation keeps its shape and cleanliness
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$978.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$978.00USD / Pkg of 1
  • 4-9$880.20USD / Pkg of 1
  • 10-19$831.30USD / Pkg of 1
  • 20+$782.40USD / Pkg of 1
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationSilicone
  • Tubing OD (in)19/32
  • Tubing OD (mm)15.1
  • Tubing ID (in)5/16
  • Tubing ID (mm)8
  • Wall Thickness (in)9/64
  • Wall Thickness (mm)3.57124
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)145
  • Max Pressure (PSI)145
  • Max Pressure (bar)9.997402
  • Min Temperature (° F)-60
  • Max Temperature (° F)400
  • Min Temperature (° C)-51
  • Max Temperature (° C)204
  • Length (ft)25
  • Length per Pack (ft)25
  • Length (m)7.6
  • Length per Pack (m)7.6
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionPeroxide-Cured Reinforced Silicone Tubing, 145 psi at 70°F
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 5/16" ID x 19/32" OD

More About this Item

Applications: Demanding high-pressure pharmaceutical, biotechnology, aerospace, and food and beverage applications.
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, low tackiness, translucent.
Certifications: Elastomer is FDA compliant and meets USP Class VI. Tubing is manufactured according to GMP.
Temperature range: -60 to 400°F (-51 to 204°C)
Sterilize: Autoclave or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat