Masterflex Transfer Tubing, Tygon® 2375, 3/32" ID x 5/32" OD; 50 ft

Representative image only.
Masterflex Item # EW-95630-12
Won't allow particulate build-up
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$99.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$99.00USD / Pkg of 1
  • 4-9$89.10USD / Pkg of 1
  • 10-19$84.15USD / Pkg of 1
  • 20+$79.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon
  • Tubing OD (in)5/32
  • Tubing OD (mm)4
  • Tubing ID (in)3/32
  • Tubing ID (mm)2.4
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTransparent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)22
  • Max Pressure (PSI)22
  • Max Pressure (bar)1.5168472
  • Min Temperature (° F)-108
  • Max Temperature (° F)130
  • Min Temperature (° C)-77
  • Max Temperature (° C)54
  • Length (ft)50
  • Length per Pack (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • GMP CompliantYes
  • DescriptionUltra Chemical-Resistant 3/32 x 5/32" Tubing, 50Ft
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 3/32" ID x 5/32" OD

More About this Item

These transparent tubes are ideal for use with highly aggressive chemicals – acids, bases, ketones, salts, and alcohols. Characteristics include plasticizer free, smoother inner surface, hydrophobic, minimal outgassing, safe disposal via incineration, and nontoxic. NSF 51 Standard compliant and manufactured according to GMP. Temperature range is -108 to 130°F (-78 to 54°C). Can be sterilized with ethylene oxide or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat