Masterflex Transfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 3/4" ID x 1-1/8" OD; 50 Ft

Representative image only.
Masterflex Item # EW-95703-05
Won't crack under pressure—withstands pressures to 312 psi
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

Free Certificate of Comliance

$3,369.00USD / Pkg of 1
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationReinforced Platinum-Cured Silicone
  • Tubing OD (in)1
  • Tubing OD (mm)28.6
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)3/16
  • Wall Thickness (mm)4.8
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)144
  • Working Pressure (bar)9.9
  • Max Pressure (PSI)144
  • Max Pressure (bar)9.9
  • Min Temperature (° F)-60
  • Max Temperature (° F)320
  • Min Temperature (° C)-51
  • Max Temperature (° C)160
  • Length per Pack (ft)50
  • Length (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA;NSF-51;USP;3A
  • DescriptionTransfer Tubing, Tygon® 3370 I.B. Reinforced Platinum-Cured Silicone, 3/4" ID x 1-1/8" OD; 50 Ft
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 3/4" ID x 1 1/8" OD

More About this Item

Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320°F
(–51 to 160°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat