Masterflex Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft

Representative image only.
Masterflex Item # EW-95715-00
Flexibility at extreme temperatures
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
Free Certificate of Comliance

$367.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$367.00USD / Pkg of 1
  • 4-9$330.30USD / Pkg of 1
  • 10-19$311.95USD / Pkg of 1
  • 20+$293.60USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationTygon® A-60-F I.B.
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorBeige
  • Clarity (opaque)Yes
  • Working Pressure (PSI)125
  • Working Pressure (bar)8.6
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Min Temperature (° F)-60
  • Max Temperature (° F)275
  • Min Temperature (° C)-51
  • Max Temperature (° C)135
  • Length (ft)50
  • Length per Pack (ft)50
  • Length per Pack (m)15.2
  • Length (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)No
  • Sterilization Method (Gamma)No
  • Regulatory Approvals3A;NSF-51;FDA
  • DescriptionTransfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
Certificate of Compliance

Key Features

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing size: 1/4" ID x 1/2" OD

More About this Item

Ideal for chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines. The tube features excellent resistance to acidic and alkali substances, ozone, UV light, and abrasive media. It is nonconductive, heat-sealable, non-aging, and nonoxidizing. In addition, the tube maintains flexibility even at extreme temperatures. Temperature range is -60 to 275°F (-51 to 135°C). Can be
sterilized with autoclave.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat