Masterflex Turbine Flow Sensor, 316L Stainless Steel, 0.02 to 1.0 LPM, 1/4" NPT(M), with Single-Point Calibration Certificate

Representative image only.
Masterflex Item # EW-24507-46
Build a complete flow sensor system customizable to your application
  • Use in conjunction with batch or flow controller for precise pump control
  • Accurate 1% of reading measurement at low flow
  • Flow sensors are produced and tested under cleanroom conditions
  • Capable of 0.02 to 1.0 LPM flow rate

PRODUCT OPTIONS

$582.00USD / Each
INCLUDE TODAY…

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability<0.15%
  • Accuracy1% of reading
  • Max Pressure (PSI)1450.4
  • Min Flow Rate (LPM)0.02
  • Max Flow Rate (LPM)1
  • Material Fitting316 Stainless Steel
  • Material FloatRuby
  • Wetted Materials316 SS, PVDF, and ruby sensor with EPDM o-ring
  • Min Operating Temperature (° F)-4
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Process Connection1/4" NPT(M)
  • Fluid TypeConductive or non-conductive fluids with no lenticular impurities
  • Viscosity0.8 to 10 cSt
  • Power5 to 24 VDC
  • OutputOne 5 to 24 volt square wave pulse
  • CertifiedSingle-Point Calibration with Certificate
  • DescriptionTurbine Flow Sensor, 316L Stainless Steel, 0.02 to 1.0 LPM, 1/4" NPT(M), with Single-Point Calibration Certificate

Includes

single-point calibration certificate.

Key Features

  • Use in conjunction with batch or flow controller for precise pump control
  • Accurate 1% of reading measurement at low flow
  • Flow sensors are produced and tested under cleanroom conditions
  • Capable of 0.02 to 1.0 LPM flow rate

More About this Item

The Masterflex® stainless steel (SS) turbine flow sensors are corrosion resistant for long-term, trouble-free performance in demanding situations. These are rated for high-pressure requirements in chemical, pharmaceutical, semiconductor, and environmental industries.

The sensor is positioned in close proximity to the edges of the rotor blades. In conjunction with the ultra-lightweight turbine rotor, minor fluctuations in flow can accurately be measured for a high-resolution flow measurement for liquids. Flow of the liquid is picked up via the IR beam in the sensor connection and converted into a 5 to 24 V square wave pulse output. Mount these turbine flow sensors in any position; they do not require a flow straightener or other specialized installation. All flow sensors come precalibrated to either one or five points. All single-point calibrated flow sensors come with a calibration certificate with a K-factor at 50% of the flowrate and serial number. All 5-point calibrated flow sensors come with a calibration certificate with a K-factor at 5 points of flowrate and serial number.

Four output options are available — digital to analog converter, metering pump control system, panel mount flow display with totalizer, and benchtop flow display with totalizer. Order barcode scanner and output option separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat