Masterflex Turbine Flow Sensor Kit, Tubeholder, PVDF, 0.5 to 20 LPM; 12 mm Barb Connection

Representative image only.
Masterflex Item # EW-24507-81
Ready-to-go flow sensor system bundles for your application
  • Order a bundle for easy start up - flow sensor and tubes bundled together
  • Modular interchangeable flow sensor systems with single-use design
  • Accurate 1% of reading measurement at low flow
  • Low operating cost disposable flow tubes for optimal contamination-free production
  • Ideal for single-use applications while also suitable for long-term measurement

PRODUCT OPTIONS

$1,094.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy1% of reading
  • Repeatability<0.15%
  • Max Pressure (PSI)290
  • Min Flow Rate (LPM)0.5
  • Max Flow Rate (LPM)20
  • Material Flow TubeRuby
  • Material FittingPVDF
  • Material FloatRuby
  • Min Operating Temperature (° F)-4
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Process Connection12 mm hose barb
  • Pipe Size9.3 mm ID
  • Fluid TypeConductive or non-conductive fluids with no lenticular impurities
  • Viscosity0.8 to 10 cSt
  • Power5 to 24 VDC
  • OutputOne 5 to 30 volt square wave pulse
  • DescriptionTurbine Flow Sensor Kit, Tubeholder, PVDF, 0.5 to 20 LPM; 12 mm Barbed Connection

Includes

Tubeholder flow sensor 24507-03 and flow tubes with single-point calibration 24507-15.

Key Features

  • Order a bundle for easy start up - flow sensor and tubes bundled together
  • Modular interchangeable flow sensor systems with single-use design
  • Accurate 1% of reading measurement at low flow
  • Low operating cost disposable flow tubes for optimal contamination-free production
  • Ideal for single-use applications while also suitable for long-term measurement
  • Flow tubes and turbine sensors are produced and tested under cleanroom conditions
  • Tubeholder sensors secure your flow tube and add stability with flat base making it ideal for various applications
  • Constructed with a PVDF and ruby bearing for high chemical and corrosion resistance
  • Sterilize via gamma irradiation or autoclave up to 140°C

More About this Item

These Masterflex® single-use liquid turbine flow sensors are corrosion resistant for long-term, trouble-free performance in demanding situations. Sensor is positioned near the edges of the rotor blades to provide accurate flow measurements for liquids.
The Masterflex® single-use turbine flow sensor bundles include a tubeholder flow sensor and flow tubes:

1. Flow Sensor

Tubeholder sensor secures the flow tube with a screw-down closure and has a flat base, ideal for surface or bench work. Constructed with a PVDF and either ruby or sapphire bearing for high chemical and corrosion resistance.

2. Flow Tubes

Flow tubes come precalibrated to one point with a single-point calibration certificate with a K-factor at 50% of the flowrate and serial number. Each flow tube has an attached label that indicates the lot number, serial number, K-factor, and 2-D bar code with all the calibration data. The barcode can quickly be read by the optional barcode scanner, sold separately, making the calibration process unnecessary when exchanging a flow tube.

3. Optional Outputs

The barcode on each flow tube can quickly be read by the barcode scanner making the calibration process unnecessary when exchanging a flow tube. Eliminate long downtimes and extra calibration while ensuring an accurate measurement with the barcode scanner. Barcode scanner is sold separately as part number 24507-18.

Three output options are available — digital to analog converter, panel mount flow display with totalizer, and desktop enclosure flow display with totalizer. Flow in your tubing is picked up via the IR beam in the sensor connection and converted into a 5 to 30 V square wave pulse output. The digital-to-analog converter converts the 5 to 30 V square wave pulse to a voltage, current, or frequency output. The flow displays with totalizers show the flow with totalizer and features a large, backlit, 8-digit, LCD showing accurate flow readout. All output options are sold separately—digital to analog converter is available as part number 24507-17, panel mount display is part number 24507-26, and desktop display is part number 24507-25.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat