Masterflex Turbine Flowmeter with Ultra-High Accuracy, Ryton Housing; 2 L/min

Representative image only.
Masterflex Item # EW-32714-08
Provides ±0.5% full scale accuracy in a compact, in-line liquid flowmeter
  • Withstands up to 500 psi
  • Simultaneously displays flow rate

PRODUCT OPTIONS

$724.00USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale
  • Repeatability±0.2% full-scale
  • Height (")15862
  • Min Flow Rate (mL/min)100
  • Max Flow Rate (mL/min)2000
  • Material HousingRyton
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Output (Voltage)Yes
  • Output0 to 5 VDC
  • Display Type3.5-digit LCD, 0.875"H
  • DescriptionHigh-Accuracy Turbine Meter, Ryton, 0.1 to 2 L/min
NIST Traceable Calibration

Includes

NIST-traceable calibration certificate.

Key Features

  • Withstands up to 500 psi
  • Simultaneously displays flow rate

More About this Item

Select from economical Ryton® construction or rugged brass to withstand up to 500 psi. Flowmeters simultaneously display flow rate, plus provide a signal output for datalogging or control. Power your flowmeters with optional AC adapter kits with signal cables, sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat